Skip to content Skip to navigation menu
43 Piece 1/2 in Drive Deep Socket Set

JHWWSH-43

43 Piece 1/2 in Drive Deep Socket Set
Item #113866599
  • 1/2 in Drive
  • 43 Pieces
  • Deep Length
43 Piece 1/2 in Drive Deep Socket Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Drive
  • 43 Pieces
  • Deep Length

features

  • Metal tool box made for years of rugged use
  • All tools are professional quality, made of high-grade chrome vanadium steel
  • Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
Socket Drive Size 1/2 in
No. of Pieces 43
Length Type Deep
Weight 69.45 LB
EAN or UPC 662459322036
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison