- 3/4 in Drive
- 26 Pieces
- 6 Points
- Shallow Length
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for quick engagement on both 6 and 12 point fasteners
| Socket Drive Size | 3/4 in |
| No. of Pieces | 26 |
| No. of Points | 6 |
| Length Type | Shallow |
| Weight | 38.02 LB |
| EAN or UPC | 662459918314 |

