- 3/4 in Drive
- 16 Pieces
- 6 Points
- Shallow Length
features
- Designed for quick engagement on both 6 and 12 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| No. of Points | 6 |
| Socket Drive Size | 3/4 in |
| Length Type | Shallow |
| No. of Pieces | 16 |
| Weight | 18.15 LB |
| EAN or UPC | 662459929440 |

