- 3/8 in Drive
- 7 Pieces
- 8 Points
- Shallow Length
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- 8 point sockets are designed for quick engagement on 4 point fasteners
| Length Type | Shallow |
| Socket Drive Size | 3/8 in |
| No. of Points | 8 |
| No. of Pieces | 7 |
| Weight | 0.7 LB |
| EAN or UPC | 662459928863 |

