- 3/8 in Drive
- 13 Pieces
- 12 Points
- Deep Length
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for quick engagement on both 6 and 12-point fasteners
| Socket Drive Size | 3/8 in |
| No. of Points | 12 |
| Length Type | Deep |
| No. of Pieces | 13 |
| Weight | 3.67 LB |
| EAN or UPC | 662459320643 |

