- 3/8 in Drive
- 32 Pieces
- 12 Points
- Deep Length
features
- Metal tool box made for years of rugged use
- Keep-Safe-Foam system keeps tools organized and helps prevent loss
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- All tools are professional quality, made of high-grade chrome vanadium steel
| No. of Points | 12 |
| Length Type | Deep |
| Socket Drive Size | 3/8 in |
| No. of Pieces | 32 |
| Weight | 6.92 LB |
| EAN or UPC | 662459320728 |

