- 3/8 in Drive
- 10 Pieces
- 6 Points
- Shallow Length
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for maximum engagement on 6 point fasteners
| No. of Points | 6 |
| Length Type | Shallow |
| Socket Drive Size | 3/8 in |
| No. of Pieces | 10 |
| Weight | 1.24 LB |
| EAN or UPC | 662459320599 |

