- 1/2 in Drive
- 13 Pieces
- Deep Length
features
- Durable black oxide finish
- Socket retention pin is TIG welded, providing full rotation power to the socket
- Flextensions are designed for use on hand and power tools (Impulse or Direct Drive)
- NOT FOR IMPACT TOOL USE
- Drive end has a 7/32in cross hole & bevel for ease of use
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Made in the U.S.A
- Other lengths and socket sizes available by special order. Contact your Snap-on industrial Brands representative
- Up to 30 degree angle offset
| Socket Type | Impact |
| No. of Pieces | 13 |
| Socket Drive Size | 1/2 in |
| Length Type | Deep |
| Weight | 10.87 LB |
| EAN or UPC | 662459993274 |

