- 3/4 in Drive
- 14 Pieces
- 6 Points
- Shallow Length
features
- Designed for maximum engagement on 6 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Suitable for use with pneumatic and electric impact wrenches
- Specially heat treated for impact use to provide long life, safety, and durability
| Socket Drive Size | 3/4 in |
| Length Type | Shallow |
| No. of Pieces | 14 |
| Socket Type | Impact |
| No. of Points | 6 |
| Weight | 13.7 LB |
| EAN or UPC | 662459976147 |

