- 3/4 in Drive
- 10 Pieces
- 6 Points
- Shallow Length
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Specially heat treated for impact use to provide long life, safety, and durability
- Designed for maximum engagement on 6 point fasteners
- Suitable for use with pneumatic and electric impact wrenches
| No. of Pieces | 10 |
| Socket Drive Size | 3/4 in |
| Length Type | Shallow |
| No. of Points | 6 |
| Weight | 26.0 LB |
| EAN or UPC | 662459343642 |

