- 3/8 in Drive
- 13 Pieces
- 6 Points
- Shallow Length
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for maximum engagement on 6 point fasteners
- Specially heat treated for impact use to provide long life, safety, and durability
- Suitable for use with pneumatic and electric impact wrenches
| Length Type | Shallow |
| No. of Points | 6 |
| Socket Drive Size | 3/8 in |
| No. of Pieces | 13 |
| Weight | 2.25 LB |
| EAN or UPC | 662459918345 |

