- 1/2 in Socket Drive Size
- 28 mm Socket Size
- 12 Points
features
- Designed for quick engagement on both 6 and 12 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Socket Drive Size | 1/2 in |
| Socket Size | 28 mm |
| Length Type | Shallow |
| Bolt Clearance | 1 1/32 in |
| Drive End Diameter | 1 1/2 in |
| Bolt Clearance Depth | 1 1/16 in |
| Overall Length | 1 3/4 in |
| No. of Points | 12 |
| Weight | 0.45 LB |
| EAN or UPC | 662459222282 |

