- 1/2 in Socket Drive Size
- 1 1/8 in Socket Size
- 8 Points
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- 8 point sockets are designed for quick engagement on 4 point fasteners
| Overall Length | 2 in |
| Socket Drive Size | 1/2 in |
| Bolt Clearance Depth | 1 3/16 in |
| Length Type | Shallow |
| Bolt Clearance | 13/16 in |
| Drive End Diameter | 1 13/16 in |
| Socket Size | 1 1/8 in |
| No. of Points | 8 |
| Weight | 0.88 LB |
| EAN or UPC | 662459221032 |

