- 1/2 in Socket Drive Size
- 3/4 in Socket Size
- 8 Points
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- 8 point sockets are designed for quick engagement on 4 point fasteners
| Length Type | Shallow |
| Socket Drive Size | 1/2 in |
| Socket Size | 3/4 in |
| Overall Length | 1 1/2 in |
| Bolt Clearance | 23/32 in |
| No. of Points | 8 |
| Bolt Clearance Depth | 13/16 in |
| Drive End Diameter | 1 9/32 in |
| Weight | 0.37 LB |
| EAN or UPC | 662459220974 |

