- 1/2 in Socket Drive Size
- 3/4 in Socket Size
- 8 Points
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener. 8-Point sockets are designed for quick engagement on 4-Point fasteners. - Williams T@H sockets, extensions, and adaptors feature a locking hole on all four sides, not just one. Williams T@H ratchets and Drive tools feature a locking pin which mates with the side lock hole for positive retention. This reduces the risk of misaligning the socket that typical competitor’s sockets with just one side hole create.
- Tools complete with Tools@Height attachment Point
| Socket Drive Size | 1/2 in |
| Socket Size | 3/4 in |
| No. of Points | 8 |
| Length Type | Shallow |
| Weight | 0.37 LB |
| EAN or UPC | 662459362674 |

