- 1/2 in Socket Drive Size
- 1/2 in Socket Size
- 8 Points
features
- 8 point sockets are designed for quick engagement on 4 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Socket Drive Size | 1/2 in |
| Socket Size | 1/2 in |
| Overall Length | 1 1/2 in |
| Bolt Clearance | 11/32 in |
| Bolt Clearance Depth | 27/32 in |
| Drive End Diameter | 29/32 in |
| No. of Points | 8 |
| Length Type | Shallow |
| Weight | 0.16 LB |
| EAN or UPC | 662459220936 |

