- 1/2 in Socket Drive Size
- 7/16 in Socket Size
- 8 Points
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- 8 point sockets are designed for quick engagement on 4 point fasteners
| Socket Size | 7/16 in |
| Overall Length | 1 1/2 in |
| Bolt Clearance Depth | 27/32 in |
| Drive End Diameter | 7/8 in |
| Socket Drive Size | 1/2 in |
| No. of Points | 8 |
| Bolt Clearance | 5/16 in |
| Length Type | Shallow |
| Weight | 0.13 LB |
| EAN or UPC | 662459220929 |

