- 1/2 in Socket Drive Size
- 13/16 in Socket Size
- 6 Points
features
- Designed for maximum engagement on 6 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Socket Size | 13/16 in |
| Drive End Diameter | 1 1/8 in |
| No. of Points | 6 |
| Overall Length | 1 1/2 in |
| Bolt Clearance Depth | 27/32 in |
| Socket Drive Size | 1/2 in |
| Length Type | Shallow |
| Bolt Clearance | 25/32 in |
| Weight | 0.22 LB |
| EAN or UPC | 662459220806 |

