- 1/2 in Socket Drive Size
- 25/32 in Socket Size
- 12 Points
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for quick engagement on both 6 and 12 point fasteners
| Bolt Clearance | 3/4 in |
| Drive End Diameter | 1 1/16 in |
| Socket Drive Size | 1/2 in |
| Bolt Clearance Depth | 27/32 in |
| Overall Length | 1 1/2 in |
| Length Type | Shallow |
| Socket Size | 25/32 in |
| No. of Points | 12 |
| Weight | 0.18 LB |
| EAN or UPC | 662459221193 |

