Skip to content Skip to navigation menu
12 Point 1/2 in Drive Flextension

JHWSPSXMD418

12 Point 1/2 in Drive Flextension
Item #113868899
  • 1/2 in Socket Drive Size
12 Point 1/2 in Drive Flextension
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Socket Drive Size

features

  • Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Drive end has a 7/32" cross hole & bevel for ease of use
  • Up to 30 degree angle offset
  • Durable black oxide finish
  • Socket retention pin is TIG welded, providing full rotation power to the socket
  • Other lengths and socket sizes available by special order. Contact your Snap-on Industrial Brands representative
  • Made in the U.S.A
  • Flextensions are designed for use on hand and power tools (Impulse or Direct drive)
  • NOT FOR IMPACT TOOL USE
Socket Size 18 mm
No. of Points 12
Socket Drive Size 1/2 in
Weight 0.52 LB
EAN or UPC 662459334930
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison