- 8 in Overall Length
features
- Sand blasted tip for greater screw-tip adherence and high resistance against corrosion
- Chrome blades prevent corrosion and can be easily cleaned
- 3 component handles provides a maximum comfort grip
- Size is shown on blade and tip style is shown on handle for easy identification
| Tip Size | TR20 |
| Overall Length | 8 in |
| Blade Length | 4 in |
| Weight | 0.123 LB |
| EAN or UPC | 662459183958 |

