Skip to content Skip to navigation menu
Individual Screwdriver

JHWSPR-X-15-4

Individual Screwdriver
Item #118378328
  • 7 1/2 in Overall Length
Individual Screwdriver
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7 1/2 in Overall Length

features

  • Size is shown on blade and tip style is shown on handle for easy identification
  • 3 component handles provides a maximum comfort grip
  • Sand blasted tip for greater screw-tip adherence and high resistance against corrosion
  • Chrome blades prevent corrosion and can be easily cleaned
Tip Size TR15
Overall Length 7 1/2 in
Blade Length 4 in
Weight 0.12 LB
EAN or UPC 662459183941
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison