
- 12 3/4 in Overall Length
features
- Chrome blades prevent corrosion and can be easily cleaned
- Sand blasted tip for greater screw-tip adherence and high resistance against corrosion
- Size is shown on blade and tip style is shown on handle for easy identification
- 3 component handles provides a maximum comfort grip
Overall Length | 12 3/4 in |
Weight | 0.27 LB |
EAN or UPC | 662459183095 |
