Skip to content Skip to navigation menu
Screwdriver Bit

JHWSPR-K-36-4

Screwdriver Bit
Item #118378293
  • 7 3/4 in Overall Length
Screwdriver Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7 3/4 in Overall Length

features

  • 3 component handles provides a maximum comfort grip
  • Chrome blades prevent corrosion and can be easily cleaned
  • Sand blasted tip for greater screw-tip adherence and high resistance against corrosion
  • Size is shown on blade and tip style is shown on handle for easy identification
Overall Length 7 3/4 in
Weight 0.14 LB
EAN or UPC 662459183002
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison