
- Sledge Hammer
features
- Replacement Tips: JHWHSFDB40XH, JHWSHSFDB40H, JHWSHSFDB40M, JHWSHSFDB40N, JHWSHSFDB40S, and JHWSHSFDB40T
- Shot loaded dead blow heads deliver the impact of a steel hammer with little or no rebound
- Strong yet lightweight handles provide 90% of the total hammer weight at the head
- 4" Non-marring removable tips can be replaced when worn
- Oversized head and striking face minimizes miss-hits, applying force with greater impact and repeatability
Face Diameter | 2 in |
Handle Length | 32 in |
Weight | 9.43 LB |
EAN or UPC | 662459348067 |
