- 8 lbs Head Weight
features
- Double faced head is hardened and tempered forged for maximum strength and durability
- All kits include replacement handle, pre-measured bonding mix, mix container and instructions
- Soft steel safety head is similar in hardness to brass
- Replacement Handle Service Kits: JHWSHHF-14A, JHWSHHF-16A, JHWSHHF-32A, and JHWSHHF-36
- Ideal replacement for Brass Head where non-sparking is not required
| Head Wt. | 8 lbs |
| Face Diameter | 2 in |
| Handle Length | 32 in |
| Weight | 9.84 LB |
| EAN or UPC | 662459354464 |

