
- 4 lbs Head Weight
features
- Replacement Handle Service Kits: JHWSHHF-14A, JHWSHHF-16A, JHWSHHF-32A, and JHWSHHF-36
- Double faced head is hardened and tempered forged for maximum strength and durability
- All kits include replacement handle, pre-measured bonding mix, mix container and instructions
- Ideal replacement for Brass Head where non-sparking is not required
- Soft steel safety head is similar in hardness to brass
Handle Length | 14 in |
Face Diameter | 1 1/4 in |
Head Wt. | 4 lbs |
Weight | 4.67 LB |
EAN or UPC | 662459354457 |
