- 2 lbs Head Weight
features
- All kits include replacement handle, pre-measured bonding mix, mix container and instructions
- Double faced head is hardened and tempered forged for maximum strength and durability
- Replacement Handle Service Kits: JHWSHHF-14A, JHWSHHF-16A, JHWSHHF-32A, and JHWSHHF-36
| Face Diameter | 1 1/4 in |
| Head Wt. | 2 lbs |
| Handle Length | 14 in |
| Weight | 3.03 LB |
| EAN or UPC | 662459354341 |

