- 12 lbs Head Weight
features
- All kits include replacement handle, pre-measured bonding mix, mix container and instructions
- Ideal replacement for Brass Head where non-sparking is not required
- Soft steel safety head is similar in hardness to brass
- Double faced head is hardened and tempered forged for maximum strength and durability
- Replacement Handle Service Kits: JHWSHHF-14A, JHWSHHF-16A, JHWSHHF-32A, and JHWSHHF-36
| Face Diameter | 2 1/4 in |
| Handle Length | 32 in |
| Head Wt. | 12 lbs |
| Weight | 13.7 LB |
| EAN or UPC | 662459354471 |

