- Sledge Hammer
features
- Replacement Handle Service Kits: JHWSHHW-14A & JHWSHHW-32A
- High carbon steel, heat treated and tempered head, with hickory handle
| Face Diameter | 2 1/8 in |
| Handle Length | 36 in |
| Weight | 6.97 LB |
| EAN or UPC | 662459354297 |
| Face Diameter | 2 1/8 in |
| Handle Length | 36 in |
| Weight | 6.97 LB |
| EAN or UPC | 662459354297 |