Skip to content Skip to navigation menu
Individual Screwdriver

JHWSDR-30

Individual Screwdriver
Item #113871542
  • 14 3/4 in Overall Length
Individual Screwdriver
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 3/4 in Overall Length

features

  • Blades are made from special alloy steel for extra strength
  • Hi-polish chrome blades prevent corrosion and can be easily cleaned
  • Comfort-grip handle with thumb stop allow for added turning power without discomfort or slippage
  • Vapor-blasted tips grip fasteners and prevent chipping, extending tool life
Blade Length 10 in
Overall Length 14 3/4 in
Weight 0.66 LB
EAN or UPC 662459926319
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison