- 1/2 in Socket Drive Size
- 5/8 in Socket Size
- 6 Points
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for maximum engagement on 6 point fasteners
| Socket Drive Size | 1/2 in |
| Length Type | Deep |
| Bolt Clearance Depth | 2 7/16 in |
| Socket Size | 5/8 in |
| Overall Length | 3 1/4 in |
| Drive End Diameter | 29/32 in |
| No. of Points | 6 |
| Bolt Clearance | 19/32 in |
| Weight | 0.36 LB |
| EAN or UPC | 662459221377 |

