Skip to content Skip to navigation menu
1/2 in Drive Socket

JHWSB-30

1/2 in Drive Socket
Item #113868781
  • 1/2 in Socket Drive Size
1/2 in Drive Socket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Socket Drive Size

features

  • Ideal for drag links on trucks and heavy equipment, as well as large screws
Socket Drive Size 1/2 in
Overall Length 1 5/8 in
Weight 0.18 LB
EAN or UPC 662459221759
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison