- 1/2 in Socket Drive Size
- 5/8 in Socket Size
features
- High-polished chrome finish socket cleans easily
- Two piece design allows bits to be replaced easily
| Socket Diameter | 1 1/4 in |
| Overall Length | 4 1/2 in |
| Socket Drive Size | 1/2 in |
| Socket Size | 5/8 in |
| Socket Length | 1 25/32 in |
| Weight | 0.83 LB |
| EAN or UPC | 662459221957 |

