- 1/2 in Socket Drive Size
- 1/2 in Socket Size
features
- High-polished chrome finish socket cleans easily
- Two piece design allows bits to be replaced easily
| Socket Size | 1/2 in |
| Socket Length | 1 1/2 in |
| Socket Diameter | 31/32 in |
| Overall Length | 4 1/2 in |
| Socket Drive Size | 1/2 in |
| Weight | 0.52 LB |
| EAN or UPC | 662459221933 |

