
- 7 14 in Overall Length
features
- Prevents distortion of thin-walled fitting
- Allow easy access to tight locations
- High carbon steel jaws snap open, then close around fastener with 6 point contact
- Unique design requires only 30° rotation for ratcheting action
- Designed for use on 6 and 12 point tube fittings, fasteners, valves and compression fittings
Overall Length | 7 1/4 in |
Head Thickness | 3/8 in |
Weight | 0.3 LB |
EAN or UPC | 662459107510 |
