Skip to content Skip to navigation menu
Flare Nut Wrench

JHWRFW-20

Flare Nut Wrench
Item #113865893
  • 7 14 in Overall Length
Flare Nut Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7 14 in Overall Length

features

  • Allow easy access to tight locations
  • Designed for use on 6 and 12 point tube fittings, fasteners, valves and compression fittings
  • Unique design requires only 30° rotation for ratcheting action
  • Prevents distortion of thin-walled fitting
  • High carbon steel jaws snap open, then close around fastener with 6 point contact
Overall Length 7 1/4 in
Head Thickness 3/8 in
Weight 0.31 LB
EAN or UPC 662459107497
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison