
- 5 38 in Overall Length
features
- Allow easy access to tight locations
- High carbon steel jaws snap open, then close around fastener with 6 point contact
- Designed for use on 6 and 12 point tube fittings, fasteners, valves and compression fittings
- Unique design requires only 30° rotation for ratcheting action
- Prevents distortion of thin-walled fitting
Overall Length | 5 3/8 in |
Head Thickness | 5/16 in |
Weight | 0.16 LB |
EAN or UPC | 662459107459 |
