- 9 18 in Overall Length
features
- Ideal for long “bolt-through” applications
- 25° offset handle clears obstructions that flat handle wrenches cannot
- Allows fast removal of fasteners with a ratcheting action at each end
| Box End Thickness | 1/2 in |
| Overall Length | 9 1/8 in |
| Weight | 0.54 LB |
| EAN or UPC | 662459107251 |

