- 5 716 in Overall Length
features
- Allows fast removal of fasteners with a ratcheting action at each end
- 25° offset handle clears obstructions that flat handle wrenches cannot
- Ideal for long “bolt-through” applications
| Overall Length | 5 7/16 in |
| Box End Thickness | 3/8 in |
| Weight | 0.2 LB |
| EAN or UPC | 662459107213 |

