- 6 78 in Overall Length
- 6 Points
features
- Allows fast removal of fasteners with a ratcheting action at each end
- Ideal for long “bolt-through” applications
- Flat handle allows access to tight clearance areas
- Turn wrench over to change direction
| No. of Points | 6 |
| Overall Length | 6 7/8 in |
| Box End Thickness | 1/2 in |
| Weight | 0.3 LB |
| EAN or UPC | 662459107633 |

