
- 6 78 in Overall Length
- 6 Points
features
- Ideal for long “bolt-through” applications
- Flat handle allows access to tight clearance areas
- Turn wrench over to change direction
- Allows fast removal of fasteners with a ratcheting action at each end
Box End Thickness | 1/2 in |
No. of Points | 6 |
Overall Length | 6 7/8 in |
Weight | 0.3 LB |
EAN or UPC | 662459107626 |
