- 8 18 in Overall Length
- 12 Points
features
- Allows fast removal of fasteners with a ratcheting action at each end
- Flat handle allows access to tight clearance areas
- Ideal for long “bolt-through” applications
| Overall Length | 8 1/8 in |
| Box End Thickness | 1/2 in |
| No. of Points | 12 |
| Weight | 0.44 LB |
| EAN or UPC | 662459363916 |

