
- 6 34 in Overall Length
- 6 Points
features
- Allows fast removal of fasteners with a ratcheting action at each end
- Flat handle allows access to tight clearance areas
- Ideal for long “bolt-through” applications
Overall Length | 6 3/4 in |
No. of Points | 6 |
Box End Thickness | 1/2 in |
Weight | 0.33 LB |
EAN or UPC | 662459363909 |
