- 5 12 in Overall Length
- 6 Points
features
- Flat handle allows access to tight clearance areas
- Allows fast removal of fasteners with a ratcheting action at each end
- Ideal for long “bolt-through” applications
| Overall Length | 5 1/2 in |
| Box End Thickness | 3/8 in |
| No. of Points | 6 |
| Weight | 0.19 LB |
| EAN or UPC | 662459363893 |

