
- 8 18 in Overall Length
- 12 Points
features
- Allows fast removal of fasteners with a ratcheting action at each end
- Ideal for long “bolt-through” applications
- Flat handle allows access to tight clearance areas
- Turn wrench over to change direction
No. of Points | 12 |
Overall Length | 8 1/8 in |
Box End Thickness | 1/2 in |
Weight | 0.43 LB |
EAN or UPC | 662459107145 |
