
- 5 12 in Overall Length
- 6 Points
features
- Flat handle allows access to tight clearance areas
- Ideal for long “bolt-through” applications
- Allows fast removal of fasteners with a ratcheting action at each end
- Turn wrench over to change direction
No. of Points | 6 |
Overall Length | 5 1/2 in |
Box End Thickness | 3/8 in |
Weight | 0.18 LB |
EAN or UPC | 662459107114 |
