- 5 Pouches
features
- Ideal for storing a variety of tools such as wrenches, extensions, and ratchets
- Heavy construction for long life
| No. of Pouches | 5 |
| Height | 18 1/2 in |
| Width | 12 1/2 in |
| Weight | 0.28 LB |
| EAN or UPC | 662459364067 |
| No. of Pouches | 5 |
| Height | 18 1/2 in |
| Width | 12 1/2 in |
| Weight | 0.28 LB |
| EAN or UPC | 662459364067 |