- 3 Pouches
features
- Heavy construction for long life
- Ideal for storing a variety of tools such as wrenches, extensions, and ratchets
| Height | 9 1/4 in |
| No. of Pouches | 3 |
| Width | 15 1/4 in |
| Weight | 0.18 LB |
| EAN or UPC | 662459364296 |
| Height | 9 1/4 in |
| No. of Pouches | 3 |
| Width | 15 1/4 in |
| Weight | 0.18 LB |
| EAN or UPC | 662459364296 |