- 9 Pouches
features
- Ideal for storing a variety of tools such as wrenches, extensions, and ratchets
- Heavy construction for long life
| Height | 10 1/2 in |
| Width | 9 1/4 in |
| No. of Pouches | 9 |
| Weight | 0.11 LB |
| EAN or UPC | 662459364241 |
| Height | 10 1/2 in |
| Width | 9 1/4 in |
| No. of Pouches | 9 |
| Weight | 0.11 LB |
| EAN or UPC | 662459364241 |